Beli Automatic Pressure Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- Radarori Automatic Pressure Switch PumpDeskripsi:Radarori Pressure Switch memiliki variasi ukuran sambungan 1/2-3/8 inch berkualitas dan awet sangat cocok untuk aplikasi pompa rumahan, kebun dan taman
- Shimizu Automatic Pressure Control Pumpatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Pipe Input & Output (inch): 1
- Maximum Current (A) : 10.0
- Maximum Pressure (bar): 10
- Maximum Water Temperature (°C): 55
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- OMRON Healthcare Automatic Blood Pressure MonitorDeskripsi:Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
- Orange Automatic Pressure Switch with One Holeatribut:
- Item No.: 1255-81
- Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)Deskripsi:Yama YM30-120P adalah kompressor angin dengan daya 3Hp dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelanatribut:
- Working Pressue (bar): 8
- Compressor Type: Belt Driven
- Oil Less: No
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- OneMed Automatic Hand Sanitizer Dispenser (Peembersih Tangan)Deskripsi:Automatic Hand Sanitizer Dispenser Tanpa SentuhKamu tidak perlu lagi berkali-kali menyentuh kepala botol untuk mengeluarkan cairan hand sanitizer. Pertama, masukkan cairan disinfektan/hand sanitizer sprayer ke dalam device, nyalakan turn on pada bagian atas, dan device tersebut akan mengeluarkan spray secara otomatis ketika tangan diarahkan ke area mulut sensor spray device iniDevice yang didesain dengan teknologi canggih, bentuk yang menarik, dan kini kamu bisa membersihkan tangan tanpa menyentuh botol (dijamin lebih steril dan bersih). Sangat cocok diletakkan di area pintu masuk, dapur, kamar mandi, hotel, kantor, mall, restoran, dan lain-lain.Spesifikasi:- Model : P 1- Input : DC-5V/1A- Rated Power : 1.5 W- Sensing Distance : <7cm- Product Size : 72x98x188mm- Box Size : 90x90x195mm- Bottle Capacity : 350mlFitur:- Splash proof- Durable motor- Enviromental protection- 0.25s Rapid sensingatribut:
- Rated Power (V): DC 5
- Current (A): 1
- Sensing Distance (cm): <7
- Rated Power (W): 1.5
- Dimensions (mm): 72x98x188
- Bottle Capacity (ml): 350
- Input Voltage (V): DC-5/1
- Model : P 1
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- HANA Semi Automatic Strapping BandDeskripsi:Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.atribut:
- Color: Yellow
- Size (mm): 15
- Type: PP
- Length (m): ±1200
- Weight (kg): 10
- Klinix Hand Soap & Sanitizer Automatic Dispenser Gel (Sabun Cuci Tangan)Deskripsi:Automatic Dispenser Otomatis untuk Hand Sanitizer dan Sabun Cuci Tangan (Soap).Cocok digunakan untuk toilet, restaurant, rumah sakit, klinik, dan tempat umum lainnya.Keunggulan:1. Meminimalisir penyebaran bakteri karena tanpa disentuh (Touchless)2. Terbuat dari plastik ABS kualitas tinggi3. Durable - material kokoh dan kuat4. Sensor responsif - cairan keluar dalam 0.25 detikCara penggunaan:Tekan tombol ON/OFF selama 5-10 detik dan lampu indikator akan menyala.
- Panasonic Pump Water Automatic (Pompa Air Otomatis)atribut:
- Suction Power (m): 9
- Maximum Total Head (m): 27
- OMRON Slide DIP Switch A6SNDeskripsi:High contact reliability is realized by the knife edge structure. The knife edge structure improves contact reliability by increasing the contact pressure. The knife edge structure allows cleaning without sealing tape. The embossed taping packaging specifications that are optimal for automatic mounting are available. Heat resistance is further improved by adopting high heat resistance resin. (Reflow peak temperature: 260 °C)atribut:
- Color: (Strike) White
- Rating: 24 mA 25 mA, 3.5 V DC 10 μA (minimum current)
- Electrical Durability: 1000 times or more
- Protection Class: IEC IP40
- Contact Resistance (miliΩ): 200 or less (initial value)
- Insulation Resistance (MΩ): 100 or more (at 100 VDC)
- Operating Force (N) : 0.98 to 7.9
- Operating Humidity Range (%RH): 35 to 95 (at +5 to + 35 ° C)
- Operating Temperature Range (°C): -30 to +85 60% RH or less (with no icing or condensation)
- Shock Resistance Malfunction (m/s²): 490 or more
- Withstand Voltage: Between terminals: 300 VAC 1 min
Daftar Harga Automatic Pressure Switch Terbaru November 2026
| KIP Automatic Pressure Switch Pump | Rp56.900 |
| TRUSCO Pressure Switch | Rp1.199.900 |
| ASHCROFT Diaphragm Pressure Switch | Rp5.199.900 |
| Radarori Automatic Pressure Switch Pump | Rp69.900 |
| Shimizu Automatic Pressure Control Pump | Rp469.900 |
| JP Automatic Pressure Switch Pump | Rp46.900 |
| SMC Pressure Switch Isg-Series | Rp1.799.900 |
| OMRON Healthcare Automatic Blood Pressure Monitor | Rp559.900 |
| SANEI Automatic Pressure Switch Pump | Rp35.900 |
| Orange Automatic Pressure Switch with One Hole | Rp159.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Automatic%20Blood%20Pressure%20Monitor/fsP103788568-1.jpg)


/qtP104618965-1.jpg)

%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
/jhP105703701-1.jpg)
/P102636903-1.jpg)

/HANA%20Semi%20Automatic%20Strapping%20Band/51P103501181-2.jpg)
/86P106239294-1.jpg)
/knP104885743-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)